Page 1 of 2

Next

Compare
RA100RR;RA100RR + COL

COMPARE

RA100RR;RA100RR + COL

Description
RA100RR ; RA100RR + COL INSERT BRG ; 1" BORE NARROW IR 0.591" OR WID

TIMKEN

Part # RA100RR + COL

BDI # 1425576

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
L100 1 1/4X1/8 KW

COMPARE

L100 1 1/4X1/8 KW

Description
L100 1 1/4X1/8 KW JAW COUPLING HUB

TIMKEN LOVEJOY

Part # L100-HUB-1"-1/4X1/8KW

BDI # 21444535

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L/AL075 SPIDER SOX

COMPARE

L/AL075 SPIDER SOX

Description
L/AL075 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL075-SPIDER-SOX

BDI # 1403107

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 1.75
Outside Diameter - Millimeter: 44.45

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 90In-Lbs

Price Inventory : In stock
Loading Price
QTY
1050T HUB .75 3/16X3/32KW NR 0704612

COMPARE

1050T HUB .75 3/16X3/32KW NR 0704612

Description
1050T HUB .75 3/16X3/32KW ; NR 0704612

FALK

Part # 4300074

BDI # 18105038

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L075 5/8 1/8X1/16 KW

COMPARE

L075 5/8 1/8X1/16 KW

Description
L075 5/8 1/8X1/16 KW COUPLING HUB ; 5/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-5/8-1/8X1/16KW

BDI # 595387

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY