2012 38MM
Description
2012 38MM TAPERED BUSHING ; 38MM BORE 69.85MM OD 31.75MM LTB
Part # 2012 38MM
BDI # 617351
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.75
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
Keyway on ID
Global Part Number GPN:
463974
Bushing Series:
2012
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.505
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
484213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14775
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
4
Features
Inch - Metric:
Inch
Number of Bands:
4 Bands
Global Part Number GPN:
25747
Belt Width - Millimeter:
63.5
Belt Outside Length - Millimeter:
2844.8
Belt Style:
V-Belt Banded Cogged
Belt Outside Length - Inch:
112
Belt Series:
5VX
Belt Width - Inch:
2.5
H50A28
Description
H50A28 SPROCKET ; NO.50 CHAIN 5/8" PITCH 28T A-PLATE W/HT
Part # 50A28
BDI # 913787
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore