Page 1 of 2

Next

Compare
G1028

COMPARE

G1028

Description
G1028 WORM GEAR ; 1-1/4" PITCH DIA 32 DP 7/32" FACE

BOSTON GEAR

Part # 13582

BDI # 162650

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 5.563

Face Width - Inch: 0.219
Pitch: 32 DP
Other Features: Plain Style | Type A | Minimum Bore 1/4
Global Part Number GPN: 666852
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
Loading Price
QTY
401104 / 110 VA V

COMPARE

401104 / 110 VA V

Description
CRSEAL 401104 / 110 VA V V-RING SEAL ; NON-RETURNABLE 4.134X0.504 VR1 V

SKF

Part # 401104

BDI # 1245003

Price Inventory : In stock
Loading Price
QTY

COMPARE

STA-840381

Description
STA-840381 SURFACE CONDITIONING DISC ; 500/CS

3M

Part # 7000046863

BDI # 24347773

Price Inventory : In stock
Loading Price
QTY
LS 3047

COMPARE

LS 3047

Description
LS 3047 NEEDLE ROLLER BEARING ; NON-RETURNABLE

SKF

Part # LS 3047

BDI # 1423032

Features

Height - Millimeter: 3
Bore 1 - Inch: 1.181
Bore 2 - Millimeter: 30
Height - Inch: 0.118
Bore 2 - Inch: 1.181

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
3305 A-2RS1TN9/C3MT33

COMPARE

3305 A-2RS1TN9/C3MT33

Description
3305 A-2RS1TN9 /C3MT33 BALL BEARING ; NON-RETURNABLE ANG CONTCT

SKF

Part # 3305 A-2RS1TN9/C3MT33

BDI # 1414478

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY