SDS 24MM
Description
SDS 24MM QD BUSHING ; 24MM BORE 55.55MM OD 34.925MM LTB
Part # SDS 24MM
BDI # 611141
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
24
Bore - Inch:
0.945
Other Features:
Keyway on ID
Global Part Number GPN:
465333
Bushing Series:
SDS
Features
Height - Millimeter:
2.75
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
0.108
Bore 2 - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
24
Bore - Inch:
0.945
Global Part Number GPN:
471312
Bushing Series:
QT
401505 / 150 VS V
Description
CRSEAL 401505 / 150 VS V V-RING SEAL ; NON-RETURNABLE 5.708X0.708 VR2 V
Part # 401505
BDI # 1245021
3MM222WICRDUH
Description
3MM222WICRDUH PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 3MM222WICRDUH
BDI # 1339725
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring