55X78X12 HMSA10 RG
Description
CRSEAL 55X78X12 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 2.165MM SHAFT DIA 78MM
Part # 55X78X12 HMSA10 RG
BDI # 1257986
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608526
6308 2RSJEM
Description
6308 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 40MMB 90MMOD 23MMWD
Part # 6308 2RSJEM
BDI # 21988055
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2291
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No