EM3558T
Description
EM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145T 3528M TEFC F1
Part # EM3558T
BDI # 127335
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
DOWFROST GLYCOL 100 55GAL/208.2LT
Description
DOWFROST GLYCOL 100 55GAL/208.2LT ; FOOD GRADE PROPYLENE GLYCOL
Part # DOWFROST GLYCOL 100 55GAL/208.2LT
BDI # 25186952