1008 3/4

COMPARE

1008 3/4

Description
1008 3/4 TAPERED BUSHING ; 3/4" BORE 1.386" OD 7/8" LTB

MARTIN SPROCKET & GR

Part # 1008 3/4

BDI # 614450

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.386
Length Thru Bore - Millimeter: 22.225
Length Thru Bore - Inch: 0.875
Outside Diameter - Millimeter: 35.204

Bore - Millimeter: 19.05
Bore - Inch: 0.75
Other Features: Keyway on ID
Global Part Number GPN: 463805
Bushing Series: 1008

Price Inventory : In stock
Loading Price
QTY
22H150 SD

COMPARE

22H150 SD

Description
22H150 SD SYNCHRONOUS BELT PULLEY ; 1-1/2" BELT WID 1/2"CH BELT PIT H STYLE

MARTIN SPROCKET & GR

Part # 22H150 SD

BDI # 617629

Features

Pitch Diameter - Inch: 3.501
Flange Outside Diameter - Millimeter: 95.25
Inch - Metric: Inch
Outside Diameter - Inch: 3.447
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN: 573933
Pitch Diameter - Millimeter: 88.925

Price Inventory : Available to order
Loading Price
QTY
40BTB16

COMPARE

40BTB16

Description
40BTB16 ROLLER CHAIN SPROCKET ; 1/2" 16T BORE FOR 1008 BUSHING

MARTIN SPROCKET & GR

Part # 40BTB16

BDI # 620114

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 2.563
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.814
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32046
Pitch Diameter - Millimeter: 65.1
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RF122214PP

COMPARE

RF122214PP

Description
RF122214PP ROULEMENT A BILLES ; POR 3/4" 1-3/8" OD 7/16" WD SR 2 SEALS

NICE BALL BEARING

Part # RF122214PP

BDI # 18251615

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11.125
Other Features: Full Complement | 1.5" Flange Outside Diameter
Inch - Metric: Inch
Outside Diameter - Inch: 1.375

Maximum Capacity / Filling Slot: No
Internal Special Features: Wide Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY