Page 1 of 2

Next

Compare
G1100KRRB

COMPARE

G1100KRRB

Description
G1100KRRB + COL INSERT BEARING ; 1" BORE IR WID 2.047" OD

TIMKEN

Part # G1100KRRB + COL

BDI # 1356116

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 44.45
Outer Race Profile: Spherical
Global Part Number GPN: 561438
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
RAK1 1/2

COMPARE

RAK1 1/2

Description
RAK1 1/2 PILLOW BLK BRG UNIT ; 1-1/2" BORE 1-15/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAK1 1/2

BDI # 1371353

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.363
Other Features: Single Row | Low Base
Global Part Number GPN: 520439
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
6206 2RSJEM

COMPARE

6206 2RSJEM

Description
6206 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 16MM W

SKF

Part # 6206 2RSJEM

BDI # 21824550

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2818
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RCJ2

COMPARE

RCJ2

Description
RCJ2 FLANGE BRG UNIT ; 2" BORE 7.2" BOLT CIRCLE 4 HOLE

TIMKEN

Part # RCJ2

BDI # 1371562

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Nominal Bolt Circle Diameter Round - Inch: 7.2
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | With Set Screw
Global Part Number GPN: 547184
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
3204 A

COMPARE

3204 A

Description
3204 A ANG CONTACT BALL BEARING ; 20MMX47MMX20.6MM

SKF

Part # 3204 A

BDI # 1417112

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258113
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY