Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Easy Set Adjustment | 2 Springs Can be Used
Global Part Number GPN:
471703
Torque:
Maximum Static Torque 1800Lb-in
Product Name:
Torque Limiter
Product Type:
Friction Disc
NCDA1F325-0200
Description
NCDA1F325-0200 ; NFPA CYL SWITCH CAPABLE
Part # NCDA1F325-0200
BDI # 17644463
CFE 2 1/4 SB
Description
CFE 2 1/4 SB CAM FOLLOWER BEARING ; 2-1/4" RLR DIA 1-1/4" RLR WD
Part # 2220212000
BDI # 344063
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20421
CCFE 2 SB
Description
CCFE 2 SB CAM FOLLOWER BEARING ; 2" RLR DIA 1-1/4" RLR WD
Part # 2201212000
BDI # 343912
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20355