6202-2Z/C3

COMPARE

6202-2Z/C3

Description
6202-2Z /C3 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD SR 2 MTL SHLD

SKF

Part # 6202-2Z/C3

BDI # 1415303

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 11
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2827
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
191235.00

COMPARE

191235.00

Description
191235.00 GENERAL PURPOSE MOTOR ; POR 75HP 1740RPM 56 TENV/575V 3PH 60HZ

LEESON

Part # 19123500

BDI # 17099226

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 0.95 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY