S375
Description
S375 LINEAR BEARING SEAL ; 0.375" ID X 0.629" OD X 0.125" T
Part # S375
BDI # 854837
Features
Size:
0.375 IN ID X 0.629 IN OD X 0.125 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Closed External
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.625
Length - Millimeter:
22.225
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
0.875
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball