8624 / 0.875X1.25X0.188 CRW1 R
Description
CRSEAL 8624 / 0.875X1.25X0.188 CRW1 R ; SGL LIP SEAL
Part # 8624
BDI # 1242249
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187393
6207-2NSE9 C3
Description
6207-2NSE9 C3 DEEP GROOVE RDL BALL BRG ; 35MM BORE 72MM OD 17MM WD
Part # 6207-2NSEC3BXMM
BDI # 664874
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Housing Bore - Millimeter:
76.098
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.996
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200464
99172 / 1.75X0.375 SSLEEVE
Description
CRSEAL 99172/1.75X0.375 SSLV SPEEDI SLV ; NON-RETURNABLE
Part # 99172
BDI # 1414233