Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591849
Self Aligning:
No
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.188
Inch - Metric:
Inch
Material:
TU
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
4.5
Nominal Outside Diameter - Millimeter:
80.975
Other Features:
Self-Lubricating
311MFF
Description
311MFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MM BORE 120MMOD 29MM WD
Part # MRC.311MFF
BDI # 662543
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
29
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4392
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
219MFF
Description
219MFF DEEP GROOVE BALL BRG ; NON-RETURNABLE 95MM BORE 170MMOD 32MM WD
Part # MRC.219MFF
BDI # 18294720
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
32
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
4376
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
400450 / 45 VA R
Description
CRSEAL 400450 / 45 VA R V-RING SEAL ; 1.693X0.354 VR1 R
Part # 400450
BDI # 1414303