TN09-2
Description
TN09-2 BRG LOCKNUT ; 18TPI 2-17/32" OD 0.448" NOMINAL THK
Part # TN09
BDI # 1374313
Features
Thread Size:
1.767-18
Inch - Metric:
Inch
Outside Diameter - Inch:
2.531
Outside Diameter - Millimeter:
64.287
Other Features:
Steel
Threads per Inch:
18
Nominal Thickness - Inch:
0.448
Nominal Thickness - Millimeter:
11.379
TW109-2
Description
TW109-2 BEARING LOCKWASHER ; 2-23/32" OD 1.792" ID 1/16" THICK
Part # TW109
BDI # 1374379
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.719
Outside Diameter - Millimeter:
69.063
Other Features:
Face Dia 2.281 | 17 Tangs
Inside Diameter - Millimeter:
45.517
FF-1213-1
Description
FF-1213-1 PLAIN BEARING ; 1.001"X1.252"X3/4"X1-1/2"X1/8"
Part # 102129
BDI # 522239
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.252
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
490956
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches With Plain Bearing Arrangement | With Integral Spring
Self Aligning:
No
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
549832
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw