EP-060816
Description
EP-060816 SLEEVE BEARING ; 0.377"X0.503"X1" PWDR MTL BRNZ
Part # 201083
BDI # 523495
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.503
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
1
Global Part Number GPN:
490312
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4.5
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2
HN50B17 IDLER
Description
HN50B17 IDLER ; NON-RETURNABLE 5/8" P 17T NDL BRG 1" B
Part # 1297274
BDI # 327192
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
25.4
Other Features:
2.625 Inch Hub Diameter | 0.343 Inch Teeth Width
N2 TIGHTENER SHAFT
Description
N2 TIGHTENER SHAFT ; NON-RETURNABLE 1" DIA 2-1/8" USBL LEN
Part # 1296946
BDI # 327209
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
3.375
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
3/4-10
Usable Length - Inch:
2.125
Product Name:
Idler Shaft
EP-121416
Description
EP-121416 SLEEVE BEARING ; 0.752"X0.879"X1" PWDR MTL BRNZ
Part # 201229
BDI # 523632
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.879
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Global Part Number GPN:
490466