EP-202418
Description
EP-202418 SLEEVE BEARING ; 1.2535"X1.504"X1-1/8" PWDR MTL BRNZ
Part # 201399
BDI # 523796
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.25
Nominal Outside Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.504
Length Thru Bore - Millimeter:
28.575
Nominal Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.125
Global Part Number GPN:
490632
SS-68-10
Description
SS-68-10 SLEEVE BEARING ; 0.189"X0.252"X5/8" PWDR MTL BRONZE
Part # 401013
BDI # 524694
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.188
Nominal Outside Diameter - Inch:
0.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.252
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
4.775
Length Thru Bore - Inch:
0.625
Global Part Number GPN:
491883
545 250ML IDH 195662
Description
545 250ML IDH 195662 THREAD SEALANT ; 54541 HYD/PNEU 250ML
Part # 195662
BDI # 1055670
Features
Other Features:
Medium Viscosity | Food Grade | Viscosity 14000 cP | Temperature Range -65 To 300 Deg F
Container Type:
Bottle
Typical Use:
Hydraulic | Pneumatic Systems
Texture:
Liquid
Color:
Purple
Product Name:
Thread Sealant
CB-2428-16
Description
CB-2428-16 SLEEVE BEARING ; 1-1/2" BORE 1-3/4" OD 2" LTB
Part # 104684
BDI # 523111
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2
Global Part Number GPN:
489809
6200 2RSJEM
Description
6200 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 10MMB 30MMOD 9MMWD
Part # 6200 2RSJEM
BDI # 21988043
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2837
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No