P4B-E-215R

COMPARE

P4B-E-215R

Description
P4B-E-215R; 023028 PILLOW BLK ROLLER BRG ; TYPE E-XTRA

DODGE

Part # 023028

BDI # 240636

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Double Row | Double Collar
Global Part Number GPN: 521216
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.5
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
VQC2301N-51

COMPARE

VQC2301N-51

Description
VQC2301N-51 ; VALVE DBL SOL PLUG-IN

SMC

Part # VQC2301N-51

BDI # 17877722

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: 0.49 - 0.6 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch: 4.606
Voltage: 24 VDC
Overall Width - Inch: 0.61

Price Inventory : Available to order
Loading Price
QTY
SCXT525C SCR CONV REDCR

COMPARE

SCXT525C SCR CONV REDCR

Description
SCXT525C SCR CONV REDCR ; POR DOUBLE REDUCTION SHAFT MOUNT

DODGE

Part # 245576

BDI # 271224

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 68.5
Reducer Type: Parallel
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Screw Conveyor
Mounting Method: Direct Mounted

Price Inventory : In stock
Loading Price
QTY