F4BM 300-TF

COMPARE

F4BM 300-TF

Description
F4BM 300-TF FLANGED BALL BRG ; NON-RETURNABLE 3"B 4B FB MED DUTY SS

SKF

Part # F4BM 300-TF

BDI # 21988945

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Nominal Bolt Circle Diameter Round - Inch: 8.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Flingers Seal
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
F4B 207-TF

COMPARE

F4B 207-TF

Description
F4B 207-TF FLANGED BALL BRG ; NON-RETURNABLE 2-7/16"B 4-BOLT

SKF

Part # F4B 207-TF

BDI # 21557167

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Nominal Bolt Circle Diameter Round - Inch: 8

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Flingers Seal
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
F4B 108-TF

COMPARE

F4B 108-TF

Description
F4B 108-TF FLANGED BALL BRG ; NON-RETURNABLE

SKF

Part # F4B 108-TF

BDI # 21587054

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Nominal Bolt Circle Diameter Round - Inch: 5.7

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Flingers Seal
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
F4B 200-TF

COMPARE

F4B 200-TF

Description
F4B 200-TF FLANGED BALL BRG ; NON-RETURNABLE 4-BOLT 2" BORE CAST IRON

SKF

Part # F4B 200-TF

BDI # 22125152

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Flingers Seal
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY