Page 1 of 2

Next

Compare
54931 / 5.5X6.5X0.5 CRWH1 R

COMPARE

54931 / 5.5X6.5X0.5 CRWH1 R

Description
CRSEAL 54931 / 5.5X6.5X0.5 CRWH1 R SEAL

SKF

Part # 54931

BDI # 1244548

Features

Housing Bore - Millimeter: 165.1
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 6.5
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 5.5
Shaft Diameter - Millimeter: 139.7
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186544

Price Inventory : In stock
Loading Price
QTY
6326MC3

COMPARE

6326MC3

Description
6326MC3 DEEP GROOVE BALL BEARING ; 130MM BOREX280MM ODX58MM W 1-ROW

NSK

Part # 6326MC3

BDI # 17757939

Features

Enclosure: Open
Outer Race Width - Millimeter: 58
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.024

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
AN 24

COMPARE

AN 24

Description
AN 24 BRG LOCKNUT ; 12TPI 6-1/8" OD 0.823" NOMINAL THK

SKF

Part # AN 24

BDI # 1266054

Features

Thread Size: 4.716-12
Inch - Metric: Inch
Outside Diameter - Inch: 6.125
Outside Diameter - Millimeter: 155.575
Threads per Inch: 12

Nominal Thickness - Inch: 0.823
Nominal Thickness - Millimeter: 20.904

Price Inventory : Available to order
Loading Price
QTY
6324MC3

COMPARE

6324MC3

Description
6324MC3 DEEP GROOVE BALL BEARING ; 120MM BOREX260MM ODX55MM W 1-ROW

NSK

Part # 6324MC3

BDI # 17757936

Features

Enclosure: Open
Outer Race Width - Millimeter: 55
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 10.236

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
29434 E

COMPARE

29434 E

Description
29434 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE 170MMB 1 340MMOD 103MM HT

SKF

Part # 29434 E

BDI # 1418299

Features

Height - Millimeter: 103
Bore 1 - Inch: 6.693
Bore 2 - Millimeter: 236
Height - Inch: 4.055
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY