Page 1 of 4

Next

Compare
40BS19 1

COMPARE

40BS19 1

Description
40BS19 1 ROLLER CHAIN SPROCKET ; 1/2" P 19T 1" BORE

MARTIN SPROCKET & GR

Part # 40BS19 1

BDI # 619611

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.038
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.292
Other Features: With 2 Set Screw
Global Part Number GPN: 33060
Pitch Diameter - Millimeter: 77.16
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
NA4904-2RSR-XL

COMPARE

NA4904-2RSR-XL

Description
NA4904-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; 20MM BORE 37MM OD

INA

Part # NA4904-2RSR-XL

BDI # 18314982

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.457
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
ER-12

COMPARE

ER-12

Description
ER-12 INSERT BEARING ; 3/4"X5/8"

SEALMASTER

Part # 701053

BDI # 351953

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Outer Race Width - Millimeter: 15.875
Other Features: Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Inch - Metric: Inch

Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 30.963
Outer Race Profile: Cylindrical
Global Part Number GPN: 563302
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
40-2 RIV 10FT

COMPARE

40-2 RIV 10FT

Description
40-2 RIV 10FT CHAIN ; 40-2 1/2" PITCH RIVETED 10/BOX

TSUBAKI

Part # 40-2RB

BDI # 17166653

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 0.5
Chain Size: 40-2
Component: Chain
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No
Number of Strands: 2

Price Inventory : In stock
Loading Price
QTY
42X65X8 CRW1 R

COMPARE

42X65X8 CRW1 R

Description
CRSEAL 42X65X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE

SKF

Part # 42X65X8 CRW1 R

BDI # 1243048

Features

Housing Bore - Millimeter: 65
Nominal Width - Millimeter: 8
Housing Bore - Inch: 2.559
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.654
Shaft Diameter - Millimeter: 42
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182861

Price Inventory : Available to order
Loading Price
QTY