P2B-S2-207R

COMPARE

P2B-S2-207R

Description
P2B-S2-207R PILLOW BLOCK BEARING

DODGE

Part # 070282

BDI # 247084

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 81.356
Other Features: Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN: 521537
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.1
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
TA1107H25 TA TPR BU REDCR

COMPARE

TA1107H25 TA TPR BU REDCR

Description
TA1107H25 TA TAPER BUSH REDUCER

DODGE

Part # 901001

BDI # 295344

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 114.046
Nominal Center Distance - Inch: 4.49
Other Features: Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method: Direct Mounted
Overall Length - Inch: 10.01

Price Inventory : Available to order
Loading Price
QTY
EM3611T

COMPARE

EM3611T

Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1

BALDOR-RELIANCE

Part # EM3611T

BDI # 127350

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY

COMPARE

SR-245-DP

Description
SR-245-DP CYLINDER

BIMBA

Part # SR-245-DP

BDI # 28295444

Price Inventory : Available to order
Loading Price
QTY
VEM3558

COMPARE

VEM3558

Description
VEM3558 GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 56C 3528M TEFC F1 N

BALDOR-RELIANCE

Part # VEM3558

BDI # 130876

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.12
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY