Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Pitch:
8 DP
Other Features:
Bevel Pinion | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 3/4
Global Part Number GPN:
666337
Pressure Angle:
20 Degree
L45449-2
Description
L45449-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1.142" BORE 0.58" WD
Part # L45449-20024
BDI # 1362813
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646862
Precision Class:
Standard
Basic Number:
L45449
3308 A
Description
3308 A ANG CONTACT BALL BEARING ; 40MM BORE 90MM OD 36.5MM WD DR OPEN
Part # 3308 A
BDI # 1416794
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
22353 / 2.25X3X0.375 CRW1 R
Description
CRSEAL 22353 / 2.25X3X0.375 CRW1 R SEAL
Part # 22353
BDI # 1414106
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184147
15142 / 1.5X2.502X0.313 CRWA1 R
Description
CRSEAL 15142 / 1.5X2.502X0.313 CRWA1 R ; DBL LIP SEAL
Part # 15142
BDI # 1242883
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182405