6205ZZC3
Description
6205ZZC3 DEEP GROOVE BALL BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # 6205ZZC3
BDI # 1412891
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5844
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
JLM506810-2
Description
JLM506810-2 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 90MM OD 18.5MM WD
Part # JLM506810-N0000
BDI # 1360521
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
90
Other Features:
Light Medium Duty
Global Part Number GPN:
647786
Precision Class:
Standard
Basic Number:
JLM506810
JLM506849-2
Description
JLM506849-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 55MM BORE 23MM WD
Part # JLM506849-N0000
BDI # 1360528
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
648170
Precision Class:
Standard
Basic Number:
JLM506849
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200407