7026 ACDGA/P4A
Description
7026 ACDGA /P4A ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 7026 ACDGA/P4A
BDI # 1415217
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7904CTYNSULP4
Description
7904CTYNSULP4 PRECISION AC BALL BEARING ; 20MM BOREX37MM ODX9MM W 1-ROW
Part # 7904CTYNSULP4
BDI # 23955091