21759 / 2.188X3X0.375 CRWA1 R
Description
CRSEAL 21759 / 2.188X3X0.375 CRWA1 R ; DBL LIP SEAL
Part # 21759
BDI # 1414104
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604349
3309 A/C3
Description
3309 A /C3 ANG CONTACT BALL BEARING ; 45MM IDX100MM ODX39.7MM WD DBL ROW
Part # 3309 A/C3
BDI # 1416773
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257887
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
99218 / 2.188X0.781 SSLEEVE
Description
CRSEAL 99218 / 2.188X0.781 SSLEEVE ; SPEEDI SLEEVE
Part # 99218
BDI # 1414246