G81801-0016
Description
G81801-0016 HOSE PROTECTIVE SLEEVE ; POR 16HGX25 /FT
Part # G81801-0016
BDI # 1097178
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.795
Outside Diameter - Millimeter:
20.193
Other Features:
Burst Pressure 16000 PSI | Steel High-Tensile Braid Reinforcement
Typical Use:
Construction Mining | Stationary | Agriculture | Forestry | Aerial Lift | Control Lines | Return Lines | General System Lines | Auxiliary Lines
Inside Diameter - Millimeter:
12.7
Color:
Black
12EFG4KX25FT
Description
12EFG4K X25FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46514011
BDI # 1092417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black