CF 3/4 SB

COMPARE

CF 3/4 SB

Description
CF 3/4 SB CAM FOLLOWER BEARING ; 3/4" RLR DIA 1/2" RLR WD

MCGILL

Part # 2060112000

BDI # 1402438

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20648

Price Inventory : In stock
Loading Price
QTY
6203-2Z/C3

COMPARE

6203-2Z/C3

Description
6203-2Z /C3 DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR 2 MTL SHLD

SKF

Part # 6203-2Z/C3

BDI # 1416019

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2823
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3006-2Z

COMPARE

3006-2Z

Description
3006-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3006-2Z

BDI # 1171928

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258184
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
ZA2203

COMPARE

ZA2203

Description
ZA2203 PILLOW BLOCK ROLLER BEARING ; 2-3/16" BORE 2-1/2" BASE-CTR HGT 2-HOLE

REXNORD

Part # 7550990

BDI # 18146898

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.14
Other Features: Double Row | Single Collar
Global Part Number GPN: 502367
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
PU331

COMPARE

PU331

Description
PU331 PILLOW BLOCK BALL BEARING ; 1-15/16" BORE 3-1/8" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2010485

BDI # 576789

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 71.45
Other Features: Single Row | Single Collar | Heavy Duty
Global Part Number GPN: 516506
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.9
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY