GN203KRRB
Description
GN203KRRB + COL INSERT BRG ; 2-3/16" BORE IR WID 4.724" OD
Part # GN203KRRB + COL
BDI # 1425092
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
31
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
73.025
Outer Race Profile:
Spherical
Global Part Number GPN:
561262
Mounting Method:
Eccentric Collar
RAO2 3/16
Description
RAO2 3/16 PILLOW BLK BRG UNIT ; 2-3/16" BORE 3-1/16" BASE-CTR HGT 2 HOLE
Part # RAO2 3/16
BDI # 1371432
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520364
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2