SY114A-SGB

COMPARE

SY114A-SGB

Description
SY114A-SGB ; VALVE SOL BASE MT

SMC

Part # SY114A-SGB

BDI # 17864627

Features

Port Type: Not Available
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.012 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Large Flow Type | Without Sub Plate | Internal Pilot | Locking Type Manual Override | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch: 1.102
Voltage: 5 VDC
Overall Width - Inch: 0.394

Price Inventory : Available to order
Loading Price
QTY