Features
Inch - Metric:
Metric
Other Features:
106.9MM Dia X 49.5MM WD; Standard Snap Ring
Coupling Type:
Quick Flex Spacer Coupling | Gear Coupling | Grid Coupling | Elastomeric and Disc Coupling
Part Type:
High Speed Cover
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81.026
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.28
Outside Diameter - Millimeter:
286.512
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
4
QMPX18J307SM
Description
QMPX18J307SM PILLOW BLOCK SPH RLR BRG ; ECCENTRIC LOCK 4BOLT SOLID-BLOCK
Part # QMPX18J307SM
BDI # 762524
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
102.362
Other Features:
Double Row
Global Part Number GPN:
510565
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.5
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4