NVKF334-6G

COMPARE

NVKF334-6G

Description
NVKF334-6G ; VALVE SOL 3 WAY 12VDC

SMC

Part # NVKF334-6G

BDI # 17853996

Features

Port Type: Not Available
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.25 Cv Factor | Air Fluid | Base Mounted | Grommet - 300MM Lead Wire | In/Out Position
Overall Length - Inch: 2.669
Voltage: 12 VDC

Price Inventory : Available to order
Loading Price
QTY