Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Global Part Number GPN:
31431
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Triplex Type
Global Part Number GPN:
570115
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
120A60
Description
120A60 ROLLER CHAIN SPROCKET ; 1-1/2" P 60T 1-1/2" MIN PLAIN A PLATE
Part # 120A60
BDI # 615056
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Global Part Number GPN:
31446
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
F832B-14K-B5-M1
Description
F832B-14K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE C-FC I/P 3/4" SHFT IL
Part # F832B-14K-B5-M1
BDI # 180415
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
125
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
Super Blue Ribbon
Global Part Number GPN:
284430
Belt Width - Millimeter:
22.225
Belt Outside Length - Millimeter:
2743.2
Belt Style:
V-Belt
Belt Outside Length - Inch:
108
Belt Series:
C
Belt Width - Inch:
0.875