RA100RRB

COMPARE

RA100RRB

Description
RA100RRB + COL INSERT BEARING ; 1" BORE NARROW IR 2.047" OD

TIMKEN

Part # RA100RRB + COL

BDI # 1425575

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 15
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 30.96
Outer Race Profile: Spherical
Global Part Number GPN: 561647
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
GRA103RRB2

COMPARE

GRA103RRB2

Description
GRA103RRB2 + COL INSERT BEARING ; 1-1/4" BORE NARROW IR 2.441" OD

TIMKEN

Part # GRA103RRB2 + COL

BDI # 1425108

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 35.7
Outer Race Profile: Spherical
Global Part Number GPN: 561296
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
VAK1 3/16

COMPARE

VAK1 3/16

Description
VAK1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-9/16" BASE-CTR HGT 2 HOLE

TIMKEN

Part # VAK1 3/16

BDI # 1374430

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35.7
Other Features: Single Row | Low Base
Global Part Number GPN: 520173
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY