Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346192
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
292390
Belt Width - Millimeter:
15.875
Belt Outside Length - Millimeter:
1803.4
Belt Style:
V-Belt
Belt Outside Length - Inch:
71
Belt Series:
B
Belt Width - Inch:
0.625
UX1SS24;01353
Description
UX1SS24 ; 01353 WIRE FASTENER/HOOK ; 24" STRIP 316L SS W/O PIN
Part # 01353
BDI # 17225564
Features
Size:
UX-1 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
316L Stainless Steel
Other Features:
Without Pin | 3.2MM to 4MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook
UCM36SLSPSS24;01320
Description
UCM36SLSPSS24 ; 01320 FASTENER/HOOK ; COATED STEEL W/O PIN
Part # 01320
BDI # 17225551
UCM36XSPSS24;01321
Description
UCM36XSPSS24 ; 01321 FASTENER/HOOK ; COATED STEEL W/O PIN
Part # 01321
BDI # 17225552