Page 1 of 2

Next

Compare
ES3-R ELEMENT OMEGA 7300080

COMPARE

ES3-R ELEMENT OMEGA 7300080

Description
ES3-R ELEMENT OMEGA 7300080 ; W/ 3 CSC CAPSCREWS/RINGS

REXNORD

Part # 9648370

BDI # 18143320

Features

Component: Spacer Element
Width - Millimeter: 0
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type: Elastomeric Coupling
Torque: 365In-Lbs
Width - Inch: 0

Price Inventory : In stock
Loading Price
QTY
7JE EPDM

COMPARE

7JE EPDM

Description
7JE EPDM SF COUPLING SLEEVE

TB WOODS

Part # 7J

BDI # 998129

Features

Component: Sleeve
Width - Millimeter: 55.575
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 4.344

Outside Diameter - Millimeter: 110.338
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs
Width - Inch: 2.188

Price Inventory : In stock
Loading Price
QTY
3 HSB X 1.375 STL OMEGA 7300265

COMPARE

3 HSB X 1.375 STL OMEGA 7300265

Description
3 HSB X 1.375 STL OMEGA 7300265 ; HUB

REXNORD

Part # 9648836

BDI # 18140116

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.32

Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: 365In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3308 ANR/C3

COMPARE

3308 ANR/C3

Description
3308 ANR /C3 ANG CONTACT BALL BEARING ; 40MMX90MMX36.5MM

SKF

Part # 3308 ANR/C3

BDI # 1250850

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257905
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5305C

COMPARE

5305C

Description
5305C ANG CONTACT BALL BEARING ; NON-RETURNABLE 25MMB 62MMOD 25.4MM WD

SKF

Part # MRC.5305C

BDI # 662936

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256316
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY