340 COMPOUND 5OZ TUBE

COMPARE

340 COMPOUND 5OZ TUBE

Description
340 HEAT SINK COMPND 5 OZ ; 5OZ TUBE PASTE WHITE ODORLESS

DOW CORNING

Part # 1446622

BDI # 21486724

Features

Other Features: Non Flowing | Highly Filled | Good Thermal Conductivity
Product Name And Type: Specialty Heat Sink Compound
Container Type: Tube
Typical Use: Applications requiring Radiation Resistance
Texture: Paste

Color: White

Price Inventory : In stock
Loading Price
QTY
5208CFF

COMPARE

5208CFF

Description
5208CFF ANG CONTACT BALL BEARING ; NON-RETURNABLE 40MMB 80MMOD 30.2MM WD

SKF

Part # MRC.5208CFF

BDI # 662836

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256153
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5203-2NS

COMPARE

5203-2NS

Description
5203-2NSL ANGULAR CONTACT BALL BEARING ; 17MM X 40MM X 17.5MM

NACHI

Part # 52032NSBV2S

BDI # 664606

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.575
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 256735
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY