PLR-1-1/2
Description
PLR-1-1/2 PLAIN LOAD RUNNER ; 1-1/2" ROLLER DIA 1-3/16" ROLLER WIDTH
Part # 0009508600
BDI # 737243
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239389
LM67000LA 902A1
Description
LM67000LA 902A1 TAPERED ROLLER BRG ASSY ; 1-1/4" BORE SINGLE ROW
Part # LM67000LA-902A1
BDI # 1364914
Features
Component:
Assembly
Inch - Metric:
Inch
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
1 Single Cone | Light Medium Duty | With Duo-Face-Plus Seal
Global Part Number GPN:
656861
Assembly Components:
LM67048 (1) | LM67000LA (1)
Basic Number:
LM67000LA
Precision Class:
Standard
LM67010-2
Description
LM67010-20082 TAPERED ROLLER BEARING CUP ; PRECISION 2-21/64" OD 0.465" WD
Part # LM67010-20082
BDI # 1364922
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.328
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
59.131
Other Features:
Light Medium Duty
Global Part Number GPN:
649587
Precision Class:
Standard
Basic Number:
LM67010
CR-2-XB
Description
CR-2-XB NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT SEALED
Part # CR-2-XB
BDI # 841062
Features
Roller Width - Inch:
1.25
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
589604
PLR-5
Description
PLR-5 PLAIN LOAD RUNNER ; 5" ROLLER DIA 3" ROLLER WIDTH
Part # 0009532300
BDI # 737258
Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239407