Page 1 of 3

Next

Compare
6202DDU

COMPARE

6202DDU

Description
6202DDU DEEP GROOVE BALL BEARING ; 15MM BOREX35MM ODX11MM W SR 2 SEAL 1-ROW

NSK

Part # 6202DDU

BDI # 1412862

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7314BYG

COMPARE

7314BYG

Description
7314BYG ANGULAR CONTACT BALL BEARING ; 70MM BOREX150MM ODX35MM W 1-ROW

NSK

Part # 7314BYG

BDI # 1187823

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254268
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7317BYG

COMPARE

7317BYG

Description
7317BYG ANGULAR CONTACT BALL BEARING ; 85MM BOREX180MM ODX41MM W 1-ROW

NSK

Part # 7317BYG

BDI # 1187839

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254277
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
8S 1-7/16 3/8X3/16 KW

COMPARE

8S 1-7/16 3/8X3/16 KW

Description
8S 1-7/16 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-1-7/16-3/8X3/16KW

BDI # 594347

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8JES SLEEVE

COMPARE

8JES SLEEVE

Description
8JES SLEEVE

TIMKEN LOVEJOY

Part # 8JES-SLEEVE

BDI # 594519

Features

Component: Sleeve
Width - Millimeter: 63.5
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 5.063

Outside Diameter - Millimeter: 128.6
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs
Width - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY