8660 / 0.875X1.375X0.25 CRWA5 R
Description
CRSEAL 8660 / 0.875X1.375X0.25 CRWA5 R ; DBL LIP SEAL
Part # 8660
BDI # 1242259
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187405
60013 / 6X7.126X0.5 CRWHA1 V
Description
CRSEAL 60013 / 6X7.126X0.5 CRWHA1 V ; DBL LIP SEAL
Part # 60013
BDI # 1255056
Features
Housing Bore - Millimeter:
181
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.126
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605868
22492 / 2.25X3.35X0.438 CRWH1 R
Description
CRSEAL 22492 / 2.25X3.35X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 22492
BDI # 1243623
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184187
19839 / 2X2.75X0.313 CRWA1 V
Description
CRSEAL 19839 / 2X2.75X0.313 CRWA1 V ; DBL LIP SEAL
Part # 19839
BDI # 1245464
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183627