2202 E-2RS1TN9

COMPARE

2202 E-2RS1TN9

Description
2202 E-2RS1TN9 SELF ALIGNING BALL BRG ; 15MM BORE 35MM OD 14MM IR WD

SKF

Part # 2202 E-2RS1TN9

BDI # 1415154

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
3307 ATN9

COMPARE

3307 ATN9

Description
3307 ATN9 ANG CONTACT BALL BEARING ; NON-RETURNABLE 35MMX80MMX34.9MM DBL ROW

SKF

Part # 3307 ATN9

BDI # 1420391

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
HK1620-2RS-L271

COMPARE

HK1620-2RS-L271

Description
HK1620-2RS-L271 ROULEMENT A AIGUILLE ; TIRE COUPE

INA

Part # HK1620-2RS-L271

BDI # 18312289

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591531
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
6006 2RSNRJEM

COMPARE

6006 2RSNRJEM

Description
6006 2RSNRJEM DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD

SKF

Part # 6006 2RSNRJEM

BDI # 1265367

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2760
Cage Material: Steel
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
6006 2RSJEM

COMPARE

6006 2RSJEM

Description
6006 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 30MMB 55MMOD 13MMWD

SKF

Part # 6006 2RSJEM

BDI # 21988059

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 13
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2761
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY