6000LLBC3/EM
Description
6000LLBC3/EM DEEP GROOVE BALL BEARING ; 10MM IDX26MM ODX8MM WD
Part # 6000LLBC3/EM
BDI # 1204186
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Exxon Polyrex EM Prelubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Bushing No Flange Split
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.394
Inch - Metric:
Metric
Material:
TU
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.472
Nominal Outside Diameter - Millimeter:
10
Other Features:
Self-Lubricating
6003-2NSE9 C3
Description
6003-2NSE9 C3 DEEP GROOVE BALL BRG ; 17MM BORE 35MM OD 10MM WD
Part # 60032NSE9C3BXMM
BDI # 664690
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No