L/AL099/100 SPIDER SOX

COMPARE

L/AL099/100 SPIDER SOX

Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT

TIMKEN LOVEJOY

Part # L/AL099/100-SPIDER-SOX

BDI # 1403111

Features

Component: Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 2.54
Outside Diameter - Millimeter: 64.516

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 417In-Lbs

Price Inventory : In stock
Loading Price
QTY
SAS1 1/4

COMPARE

SAS1 1/4

Description
SAS1 1/4 PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # SAS1 1/4

BDI # 1372538

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.525
Other Features: Single Row | High Base
Global Part Number GPN: 520220
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
D345 HI POWER

COMPARE

D345 HI POWER

Description
D345 HI POWER V-BELT

GATES

Part # 90052345

BDI # 1122347

Features

Inch - Metric: Inch | Metric
Number of Bands: 1 Band
Other Features: Hi Power
Global Part Number GPN: 385558
Belt Width - Millimeter: 32

Belt Outside Length - Millimeter: 8886
Belt Style: V-Belt
Belt Outside Length - Inch: 348
Belt Series: D | 32X
Belt Width - Inch: 1.25

Price Inventory : Available to order
Loading Price
QTY
L100 1-1/4 1/4X1/8 KW

COMPARE

L100 1-1/4 1/4X1/8 KW

Description
L100 1-1/4 1/4X1/8 KW COUPLING HUB ; 1-1/4" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-1-1/4-1/4X1/8KW

BDI # 592684

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
471689

COMPARE

471689

Description
471689 OIL SEAL ; 1" SHAFT DIAMETER 2 LIP

TIMKEN

Part # 471689

BDI # 1344228

Features

Housing Bore - Millimeter: 44.501
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.752
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Inch - Metric: Inch
Other Features: Bonded | General Purpose | Without Inner Case
Global Part Number GPN: 200264

Price Inventory : Available to order
Loading Price
QTY