Page 1 of 2

Next

Compare
H 311

COMPARE

H 311

Description
H 311 BRG ADAPTER SLEEVE ; 50MM BORE 45MM LTB

SKF

Part # H 311

BDI # 1419445

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 45
Length Thru Bore - Inch: 1.772
Bore - Millimeter: 50

Bore - Inch: 1.969
Other Features: Tapered Threaded Sleeve

Price Inventory : In stock
Loading Price
QTY
22206 E

COMPARE

22206 E

Description
22206 E SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT

SKF

Part # 22206 E

BDI # 1417667

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
LR5207-X-2Z-TVH-XL

COMPARE

LR5207-X-2Z-TVH-XL

Description
LR5207-X-2Z-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER

INA

Part # LR5207-X-2Z-TVH-XL

BDI # 1175335

Features

Roller Width - Inch: 1.063
Roller Width - Millimeter: 27
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Global Part Number GPN: 239661
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
5VX1320

COMPARE

5VX1320

Description
5VX1320 V-BELT ; 5/8"WX17/32"H

BROWNING

Part # 3001500

BDI # 329794

Features

Inch - Metric: Inch
Number of Bands: 1 Band
Belt Width - Millimeter: 15.875
Belt Outside Length - Millimeter: 3352.8
Belt Style: V-Belt Cogged

Belt Outside Length - Inch: 132
Belt Series: 5VX
Belt Width - Inch: 0.625

Price Inventory : Available to order
Loading Price
QTY
2211 E-2RS1KTN9/C3

COMPARE

2211 E-2RS1KTN9/C3

Description
2211 E-2RS1KTN9 /C3 BALL BRG ; SELF ALIGNING 55MMX100MMX25MM

SKF

Part # 2211 E-2RS1KTN9/C3

BDI # 1421450

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 25
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY