Page 1 of 2

Next

Compare
6214-ZZC3

COMPARE

6214-ZZC3

Description
6214-ZZ-C3 DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 24MM WD 2 SHIELD

TIMKEN

Part # 6214-ZZ-C3

BDI # 1424896

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
3206 A-2ZTN9/MT33

COMPARE

3206 A-2ZTN9/MT33

Description
3206 A-2ZTN9 /MT33 ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD DR

SKF

Part # 3206 A-2ZTN9/MT33

BDI # 1415979

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage | MT33-Lithium Soap Thickener Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MPD-39

COMPARE

MPD-39

Description
MPD-39 PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE 3" BASE-CTR 2 HOLE

SEALMASTER

Part # 702308

BDI # 349439

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Single Row
Global Part Number GPN: 6300
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.2
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
6009 2RSJEM

COMPARE

6009 2RSJEM

Description
6009 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 45MMB 75MMOD 16MMWD

SKF

Part # 6009 2RSJEM

BDI # 21988021

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.953

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2368
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
CR12VUU

COMPARE

CR12VUU

Description
CR12VUU CAM FOLLOWER BEARING ; 3/4" OD 3/8-24 THREAD

IKO

Part # CR12VUU

BDI # 514207

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238222

Price Inventory : Available to order
Loading Price
QTY