6210-2RSC3
Description
6210-2RS-C3 DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM WD
Part # 6210-2RS-C3
BDI # 1424873
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385034
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
2769
Belt Style:
V-Belt
Belt Outside Length - Inch:
109
Belt Series:
B | 17X
Belt Width - Inch:
0.625
243 BLUE 10ML IDH 1329837
Description
243 BLUE 10ML IDH 1329837 THREADLOCKER
Part # 1329837
BDI # 1055326
Features
Other Features:
Anaerobic Technology | Without Primer | Food Grade | Viscosity 1300 CP | Torque Breakaway 230; Prevailing 40 In-Lbs
Container Type:
Bottle
Typical Use:
Primerless
Texture:
Liquid
Color:
Blue
Product Name:
Threadlocker
Product Type:
Medium Strength
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2058
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207-2Z-L038-C3
Description
6207-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6207-2Z-L038-C3
BDI # 1411041
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3562
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No