B-1012

COMPARE

B-1012

Description
B-1012 NEEDLE ROLLER BEARING ; DRAWN CUP FULL

KOYO

Part # B-1012

BDI # 1085704

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 0.813
Retainer: No
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN: 591658
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
476470

COMPARE

476470

Description
476470 OIL SEAL ; 3.25" SHAFT DIAMETER 2 LIP

TIMKEN

Part # 476470

BDI # 1344656

Features

Housing Bore - Millimeter: 107.925
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 4.249
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.25
Shaft Diameter - Millimeter: 82.55
Inch - Metric: Inch
Other Features: Bonded | General Purpose | Without Inner Case
Global Part Number GPN: 200527

Price Inventory : In stock
Loading Price
QTY
Y 40 L

COMPARE

Y 40 L

Description
Y 40 L CAM FOLLOWER BEARING ; 3/8" BORE 1-1/4" DIA 3/4" WIDTH

RBC BEARINGS

Part # Y40L

BDI # 795191

Features

Roller Width - Inch: 0.75
Roller Width - Millimeter: 19.05
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 9.525
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
YR-2-1/2-2

COMPARE

YR-2-1/2-2

Description
YR-2-1/2-2 CAM FOLLOWER ; 2.5" OD X 1.5" W ROLLER 0.75" BORE

SMITH BEARING

Part # YR-2-1/2-2

BDI # 21580331

Price Inventory : Available to order
Loading Price
QTY
MU5213CX

COMPARE

MU5213CX

Description
MU5213CX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

LINKBELT

Part # MU5213CX

BDI # 21443871

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY