P2B 111-TF-AH

COMPARE

P2B 111-TF-AH

Description
P2B 111-TF-AH PILLOW BLOCK BALL BRG ; NON-RETURNABLE

SKF

Part # P2B 111-TF-AH

BDI # 22785607

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.2
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : Available to order
Loading Price
QTY
10R HSB PM 1.625 WRAPFLEX 0789344

COMPARE

10R HSB PM 1.625 WRAPFLEX 0789344

Description
10R HSB PM 1.625 WRAPFLEX 0789344 ; 3/8"X3/16"KW 2SS COUPLING HUB

REXNORD

Part # 4500045

BDI # 18484665

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.99

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: 1150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
GRA107RRB

COMPARE

GRA107RRB

Description
GRA107RRB + COL INSERT BEARING ; 1-7/16" BORE NARROW IR 2.835" OD

TIMKEN

Part # GRA107RRB + COL

BDI # 1356361

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.9
Outer Race Profile: Spherical
Global Part Number GPN: 561302
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
U3S24;18478

COMPARE

U3S24;18478

Description
U3S24 ; 18478 UNIBAR FASTENER HOOK

FLEXCO

Part # 18478

BDI # 17226531

Features

Size: U3 Hook
Used For: Conveyor Belt
Part Description: Hook
Inch - Metric: Metric
Material: 430 Stainless Steel

Other Features: Without Pin | 4.8MM to 5.6MM Belt Thickness | 75MM Minimum Pulley Dia
Product Name: Hook

Price Inventory : Available to order
Loading Price
QTY

COMPARE

91040904

Description
91040904 ELASTOMERIC CPLG HUB ; R10 SERIES 2.50IN BORE ADM# 546641

REXNORD

Part # 91040904

BDI # 22464880

Price Inventory : Available to order
Loading Price
QTY