AKL.EW-5/8-HLG

COMPARE

AKL.EW-5/8-HLG

Description
AKL.EW-5/8-HLG ROULEMENT A BILLES ; AXIAL PLAT COURSE

INA

Part # AKL.EW-5/8-HLG

BDI # 1172839

Features

Height - Millimeter: 7.137
Bore 1 - Inch: 0.625
Bore 2 - Millimeter: 15.875
Height - Inch: 0.281
Bore 2 - Inch: 0.625

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 1.094
Other Features: Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
305SFFC

COMPARE

305SFFC

Description
305SFFC DEEP GROOVE BALL BRG ; NON-RETURNABLE 25MMB 62MMOD 25.4MM WD

SKF

Part # MRC.305SFFC

BDI # 662430

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 25.4
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 265718
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
VF2S-114M

COMPARE

VF2S-114M

Description
VF2S-114M FLANGE BEARING UNIT ; 7/8" BORE 3" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767737

BDI # 311553

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN: 550119
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
FC3U220N

COMPARE

FC3U220N

Description
FC3U220N FLANGED CARTRIDGE BALL BEARING ; 1-1/4" BORE 4.4" BOLT CIRCLE 4-HOLE

LINKBELT

Part # 2001949

BDI # 575510

Features

Cartridge Pilot Diameter - Inch: 3.625
Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.85
Nominal Bolt Circle Diameter Round - Inch: 4.4
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 556444
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
FC3U216N

COMPARE

FC3U216N

Description
FC3U216N FLANGED CARTRIDGE BALL BEARING ; 1" BORE 3.7" BOLT CIRCLE 4-HOLE

LINKBELT

Part # 2001943

BDI # 580934

Features

Cartridge Pilot Diameter - Inch: 3
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.53
Nominal Bolt Circle Diameter Round - Inch: 3.7
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 556433
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY