30204M-90KM1
Description
30204M-90KM1 TAPERED ROLLER BEARING ASSY ; 20MM BORE 47MM OD
Part # 30204M-90KM1
BDI # 1424357
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
20
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660655
Assembly Components:
X30204M (1) | Y30204M (1)
Basic Number:
30204
Precision Class:
Standard
W 6004-2RS1
Description
W 6004-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MM BORE 42MMOD 12MM WDS
Part # W 6004-2RS1
BDI # 1423888
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SB 22205 W33 YS
Description
SB 22205 W33 YS SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 0305605000
BDI # 344212
Features
Enclosure:
1 Seal
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HK3020-2RS-L271
Description
HK3020-2RS-L271 ROULEMENT A AIGUILLE ; TIRE COUPE
Part # HK3020-2RS-L271
BDI # 18312919
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591616
Self Aligning:
No
62211-2RS1
Description
62211-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 55MM BORE 100MMOD 25MM WD
Part # 62211-2RS1
BDI # 1420752
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262955
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No