Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Hi Power
Global Part Number GPN:
385176
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
1654
Belt Style:
V-Belt
Belt Outside Length - Inch:
65
Belt Series:
B | 17X
Belt Width - Inch:
0.625
30TAC62CSUHPN7
Description
30TAC62CSUHPN7 AC THRUST BALL BEARING ; 30MM BOREX62MM ODX15MM W
Part # 30TAC62CSUHPN7
BDI # 20335683
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
35X48X8 CRW1 R
Description
CRSEAL 35X48X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 1.378MM SHAFT DIA 48MM
Part # 35X48X8 CRW1 R
BDI # 1242725
Features
Housing Bore - Millimeter:
48
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181959
NN3007MBKRE44CC1P4
Description
NN3007MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 35MM BOREX62MM ODX20MM W 2-ROW
Part # NN3007MBKRE44CC1P4
BDI # 17760844
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239821